Motion
3211753
Indexable-Insert Drill, Indexable-Insert Drill Type, 1.094" Max Drill Dia, 2.19" Max Drilling Depth, Weldon Flat Shank
Mi Item #04851166
MFR #3211753
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 1.094" Max Drill Dia, 2.19" Max Drilling Depth, Weldon Flat Shank
Mi Item #04851166
MFR #3211753

Mfr description
3211753 DRILL BIT 7/8 INDEXABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Drill Diameter
    1.094 in
  • Maximum Drilling Depth
    2.19 in
  • Overall Length
    6-3/50 in
  • Shank Diameter
    1.25 in

Details

  • Complete Insert Style Comp
    SHGT090408-HP, SHLT090408N, SHLT090408N-PH1
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Drill Type
    Indexable-Insert Drill
  • Flanged Shank
    Flanged Shank
  • Full Toolholder Code
    Q0278056N6R02
  • Insert Style
    SHGT090408-HP, SHLT090408N, SHLT090408N-PH1
  • Number of Inserts
    2
  • Parts & Accessories
    Coolant Fitting (PF-0013), Screw (SM35-088-60), Torx Driver (DS-T10T)
  • Series
    Series Q
  • Shank Type
    Weldon Flat
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral
  • Toolholder Style
    Q0278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)