Motion
3240723
Indexable-Insert Drill, Indexable-Insert Drill Type, 1" Max Drill Dia, 3" Max Drilling Depth, Weldon Flat Shank, with Spiral Flutes
MI ITEM #04851170
MFR #3240723
List Price$1,632.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 1" Max Drill Dia, 3" Max Drilling Depth, Weldon Flat Shank, with Spiral Flutes
MI ITEM #04851170
MFR #3240723

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,632.33/each for your price

Overview

Mfr description
3240723 Q0254076N6R01 QUADDRILL+ BODY

Specifications

  • Drill Type
    Indexable-Insert Drill
  • Maximum Drill Diameter
    1 in
  • Maximum Drilling Depth
    3 in
  • Shank Type
    Weldon Flat
  • Toolholder Style
    Q0254
  • Insert Style
    SDGT07T308-HP, SPLT07T308N, SPLT07T308N-PH
  • Shank Diameter
    1.25 in
  • Straight Or Spiral Flute
    Spiral
  • Number of Inserts
    2
  • Coolant Delivery
    External
  • Overall Length
    6.89 in
  • Flanged Shank
    Flanged Shank
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Series
    Series Q
  • Full Toolholder Code
    Q0254076N6R01
  • Complete Insert Style Comp
    SDGT07T308-HP, SPLT07T308N, SPLT07T308N-PH
  • Parts & Accessories
    Coolant Fitting (PF-0013), Driver (DS-T08W), Screw (SM25-064-00)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought