Motion
4505822
Stepped Straight Shank, Shank Type: Stepped Straight Shank, Shank Diameter: 3/8"
Mi Item #04851174
MFR #4505822
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stepped Straight Shank, Shank Type: Stepped Straight Shank, Shank Diameter: 3/8"
Mi Item #04851174
MFR #4505822

Mfr description
4505822 S037T06SA-06 CHIPSURFER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    T06
  • Front End Length
    3/5 in
  • Overall Length
    3 in
  • Shank Diameter
    3/8 in

Details

  • Full Toolholder Code
    S037T06SA-06
  • Series
    S*SA
  • Shank Type
    Stepped Straight Shank
  • Toolholder Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)