Motion
4542796
Stepped Straight Shank, Shank Type: Stepped Straight Shank, Shank Diameter: 5/8", Overall Length: 4"
MI ITEM #04851175
MFR #4542796
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stepped Straight Shank, Shank Type: Stepped Straight Shank, Shank Diameter: 5/8", Overall Length: 4"
MI ITEM #04851175
MFR #4542796

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4542796 S062T10SA-06 CHIPSURFER

Specifications

  • Shank Type
    Stepped Straight Shank
  • Shank Diameter
    5/8 in
  • Connection Size
    T10
  • Overall Length
    4 in
  • Front End Length
    32/41 in
  • Toolholder Material
    Steel
  • Full Toolholder Code
    S062T10SA-06

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought