Motion
5100996
IN1030 C1, C2 Grade TiCN coated Carbide Right Hand SHLT-Style Drilling Insert, Square Shaped
MI ITEM #04851184
MFR #5100996
Price$53.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IN1030 C1, C2 Grade TiCN coated Carbide Right Hand SHLT-Style Drilling Insert, Square Shaped
MI ITEM #04851184
MFR #5100996

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$53.30/each

Specifications

Dimensions

  • Corner Radius
    0.031 in
  • Length
    0.372 in
  • Thickness
    0.181 in

Details

  • Chipbreaker
    FS
  • Cutting Direction
    Right Hand
  • Finish Coating
    TiCN
  • Full Insert Style Code
    SHLT090408N-FS IN1030
  • Insert Style
    SHLT
  • Manufacturer Grade
    IN1030
  • Material
    Carbide
  • Material Grade
    C1, C2
  • Shape
    Square

Overview

Mfr description
5100996 INSERT SHLT090408N-FS IN1030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought