Motion
5101003
IN2005 C2 Grade TiAlN coated Carbide Right Hand SHLT-Style Drilling Insert, Square Shaped
MI ITEM #04851185
MFR #5101003
Price$45.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IN2005 C2 Grade TiAlN coated Carbide Right Hand SHLT-Style Drilling Insert, Square Shaped
MI ITEM #04851185
MFR #5101003

Mfr description
5101003 SHLT110408N-FS IN2005 QUADDRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.48/each

Specifications

Dimensions

  • Corner Radius
    0.031 in
  • Length
    0.435 in
  • Thickness
    0.181 in

Details

  • Chipbreaker
    FS
  • Cutting Direction
    Right Hand
  • Finish Coating
    TiAlN
  • Full Insert Style Code
    SHLT110408N-FS IN2005
  • Insert Style
    SHLT
  • Manufacturer Grade
    IN2005
  • Material
    Carbide
  • Material Grade
    C2
  • Shape
    Square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)