Motion
5101010
IN1030 C1, C2 Grade TiCN coated Carbide Right Hand SHLT-Style Drilling Insert, Square Shaped
MI ITEM #04851186
MFR #5101010
Price$56.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IN1030 C1, C2 Grade TiCN coated Carbide Right Hand SHLT-Style Drilling Insert, Square Shaped
MI ITEM #04851186
MFR #5101010

Mfr description
5101010 INSERT SHLT140516N-FS IN1030
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.25/each

Specifications

Dimensions

  • Corner Radius
    0.062 in
  • Length
    0.560 in
  • Thickness
    0.228 in

Details

  • Chipbreaker
    FS
  • Cutting Direction
    Right Hand
  • Finish Coating
    TiCN
  • Full Insert Style Code
    SHLT140516N-FS IN1030
  • Insert Style
    SHLT
  • Manufacturer Grade
    IN1030
  • Material
    Carbide
  • Material Grade
    C1, C2
  • Shape
    Square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)