Motion
5101021
IN2005 C2 Grade TiAlN coated Carbide Right Hand KOMT-Style Drilling Insert, Parallelogram Shaped
MI ITEM #04851187
MFR #5101021
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IN2005 C2 Grade TiAlN coated Carbide Right Hand KOMT-Style Drilling Insert, Parallelogram Shaped
MI ITEM #04851187
MFR #5101021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5101021 KOMT050104R IN2005 QWIKTWIST

Specifications

  • Insert Style
    KOMT
  • Material
    Carbide
  • Finish Coating
    TiAlN
  • Manufacturer Grade
    IN2005
  • Shape
    Parallelogram
  • Length
    0.223 in
  • Thickness
    0.085 in
  • Width
    0.177 in
  • Material Grade
    C2
  • Cutting Direction
    Right Hand
  • Full Insert Style Code
    KOMT050104R IN2005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought