Motion
5151055
IN1030 C1, C2 Grade TiCN coated Carbide Right Hand SHLT-Style Drilling Insert, Square Shaped
MI ITEM #04851190
MFR #5151055
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IN1030 C1, C2 Grade TiCN coated Carbide Right Hand SHLT-Style Drilling Insert, Square Shaped
MI ITEM #04851190
MFR #5151055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.016 in
  • Length
    0.236 in
  • Thickness
    0.094 in

Details

  • Chipbreaker
    PH
  • Cutting Direction
    Right Hand
  • Finish Coating
    TiCN
  • Full Insert Style Code
    SHLT060204N-PH IN1030
  • Insert Style
    SHLT
  • Manufacturer Grade
    IN1030
  • Material
    Carbide
  • Material Grade
    C1, C2
  • Shape
    Square

Overview

Mfr description
5151055 SHLT060204N-PH IN1030 QUADDRILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought