Motion
5608932
IN1030 Grade TiCN coated Carbide OFCN-Style Milling Insert, Octagon Shaped, 0.199" thick
MI ITEM #04851216
MFR #5608932
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IN1030 Grade TiCN coated Carbide OFCN-Style Milling Insert, Octagon Shaped, 0.199" thick
MI ITEM #04851216
MFR #5608932

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5608932 INSERT OFCN0704 TN-EMR TT8020

Specifications

  • Insert Style
    OFCN
  • Material
    Carbide
  • Finish Coating
    TiCN
  • Manufacturer Grade
    IN1030
  • Shape
    Octagon
  • Thickness
  • Chipbreaker
    TN
  • Included Angle
    135 °
  • Relief Angle
    25 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    OFCN0704 TN-EMR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text