Motion
5802603
IN1030 C1, C2 Grade TiCN coated Carbide APKT-Style Milling Insert, Parallelogram Shaped
Mi Item #04851221
MFR #5802603
Price$52.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IN1030 C1, C2 Grade TiCN coated Carbide APKT-Style Milling Insert, Parallelogram Shaped
Mi Item #04851221
MFR #5802603

Mfr description
5802603 INSERT APKT160464R IN1030
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.38/each

Specifications

Dimensions

  • Included Angle
    85 °
  • Length  
    0.631 in
  • Relief Angle
    11 °
  • Thickness  
    0.204 in
  • Width  
    0.370 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiCN
  • Full Insert Style Code
    APKT160464R
  • Insert Style
    APKT
  • Manufacturer Grade
    IN1030
  • Material
    Carbide
  • Material Grade
    C1, C2
  • Shape
    Parallelogram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)