Motion
5803393
IN2030 Grade TiAlN coated Carbide APKT-Style Milling Insert, Parallelogram Shaped, 0.201" thick
MI ITEM #04851225
MFR #5803393
List Price$52.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IN2030 Grade TiAlN coated Carbide APKT-Style Milling Insert, Parallelogram Shaped, 0.201" thick
MI ITEM #04851225
MFR #5803393

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.00/each for your price

Overview

Mfr description
5803393 APKT160408R IN2030 HIPOS CARBIDE

Specifications

  • Insert Style
    APKT
  • Material
    Carbide
  • Finish Coating
    TiAlN
  • Manufacturer Grade
    IN2030
  • Shape
    Parallelogram
  • Length
  • Thickness
  • Width
  • Corner Radius
    0.031 in
  • Included Angle
    85 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    APKT160408R IN2030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought