Motion
5809719
IN2005 C2 Grade TiAlN coated Carbide APKT-Style Milling Insert, Parallelogram Shaped, 0.137" thick
Mi Item #04851229
MFR #5809719
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IN2005 C2 Grade TiAlN coated Carbide APKT-Style Milling Insert, Parallelogram Shaped, 0.137" thick
Mi Item #04851229
MFR #5809719

Mfr description
5809719 INSERT APKT080308R IN2005 HIPOS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Included Angle
    85 °
  • Length  
    0.316 in
  • Relief Angle
    11 °
  • Thickness  
    0.137 in
  • Width  
    0.247 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiAlN
  • Full Insert Style Code
    APKT080308R
  • Insert Style
    APKT
  • Manufacturer Grade
    IN2005
  • Material
    Carbide
  • Material Grade
    C2
  • Shape
    Parallelogram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)