Motion
5811180
IN30M Grade Carbide AOMT-Style Milling Insert, Parallelogram Shaped, 0.238" thick
Mi Item #04851230
MFR #5811180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IN30M Grade Carbide AOMT-Style Milling Insert, Parallelogram Shaped, 0.238" thick
Mi Item #04851230
MFR #5811180

Mfr description
5811180 AOMT180508FR-HS IN30M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.031 in
  • Included Angle
    85 °
  • Length  
    0.731 in
  • Thickness  
    0.238 in
  • Width  
    0.422 in

Details

  • Chipbreaker
    FR
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Full Insert Style Code
    AOMT180508FR-HS IN30M
  • Insert Style
    AOMT
  • Manufacturer Grade
    IN30M
  • Material
    Carbide
  • Shape
    Parallelogram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)