Motion
5811254
IN1030 Grade TiCN coated Carbide SHLT-Style Milling Insert, Square Shaped, 0.228" thick
MI ITEM #04851231
MFR #5811254
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IN1030 Grade TiCN coated Carbide SHLT-Style Milling Insert, Square Shaped, 0.228" thick
MI ITEM #04851231
MFR #5811254

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5811254 INSERT SHLT140508TN-HR IN1030

Specifications

  • Insert Style
    SHLT
  • Material
    Carbide
  • Finish Coating
    TiCN
  • Manufacturer Grade
    IN1030
  • Shape
    Square
  • Length
  • Thickness
  • Corner Radius
    0.031 in
  • Chipbreaker
    TN
  • Included Angle
    90 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    SHLT140508TN-HR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text