Motion
5811344
IN2030 Grade TiAlN coated Carbide SDMT-Style Milling Insert, Square Shaped, 0.137" thick
Mi Item #04851232
MFR #5811344
Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IN2030 Grade TiAlN coated Carbide SDMT-Style Milling Insert, Square Shaped, 0.137" thick
Mi Item #04851232
MFR #5811344

Mfr description
5811344 INSERT SDMT080305N IN2030 FOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.40/each

Specifications

Dimensions

  • Corner Radius
    0.020 in
  • Included Angle
    90 °
  • Length  
    0.314 in
  • Relief Angle
    15 °
  • Thickness  
    0.137 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiAlN
  • Full Insert Style Code
    SDMT080305N IN2030
  • Insert Style
    SDMT
  • Manufacturer Grade
    IN2030
  • Material
    Carbide
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)