Motion
5811652
IN2030 Grade TiAlN coated Carbide AOMT-Style Milling Insert, Parallelogram Shaped, 0.228" thick
Mi Item #04851233
MFR #5811652
Price$52.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IN2030 Grade TiAlN coated Carbide AOMT-Style Milling Insert, Parallelogram Shaped, 0.228" thick
Mi Item #04851233
MFR #5811652

Mfr description
5811652 AOMT180508R-HS IN2030 HIPOS+
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.73/each

Specifications

Dimensions

  • Corner Radius
    0.031 in
  • Included Angle
    85 °
  • Length  
    0.767 in
  • Thickness  
    0.228 in
  • Width  
    0.422 in

Details

  • Chipbreaker
    HS
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiAlN
  • Full Insert Style Code
    AOMT180508R-HS IN2030
  • Insert Style
    AOMT
  • Manufacturer Grade
    IN2030
  • Material
    Carbide
  • Shape
    Parallelogram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)