Motion
5812605
IN2030 Grade TiAlN coated Carbide DGM-Style Milling Insert, Diamond Shaped, 0.280" thick
MI ITEM #04851237
MFR #5812605
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IN2030 Grade TiAlN coated Carbide DGM-Style Milling Insert, Diamond Shaped, 0.280" thick
MI ITEM #04851237
MFR #5812605

Mfr description
5812605 DGM314R001 IN2030 EVOTECH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.031 in
  • Included Angle
    55 °
  • Length  
    0.395 in
  • Relief Angle
    30 °
  • Thickness  
    0.280 in
  • Width  
    0.453 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiAlN
  • Full Insert Style Code
    DGM314R001 IN2030
  • Insert Style
    DGM
  • Manufacturer Grade
    IN2030
  • Material
    Carbide
  • Shape
    Diamond

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)