Overview
Mfr description
5822004 INSERT UOMT0602TR IN2505
Specifications
- Insert StyleUOMT
- MaterialCarbide
- Finish CoatingUncoated
- Manufacturer GradeIN2505
- Thickness
- Width
- Cutting DirectionRight Hand Cut
- Full Insert Style CodeUOMT0602TR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data