Overview
Mfr description
5869105 PNCU0805GNTR-W IN2505 DEKA INSER
Specifications
- Insert StylePNCU
- MaterialCarbide
- Finish CoatingTiAlN
- Manufacturer GradeIN2005
- ShapePentagon
- Length
- Thickness
- Corner Radius0.031 in
- ChipbreakerNT
- Included Angle108 °
- Relief Angle0 °
- Cutting DirectionRight Hand Cut
- Full Insert Style CodePNCU0805GNTR-W IN2505
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data