Motion
5873045
IN1030 Grade TiCN coated Carbide AOMT-Style Milling Insert, Parallelogram Shaped, 0.219" thick
Mi Item #04851250
MFR #5873045
Price$53.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IN1030 Grade TiCN coated Carbide AOMT-Style Milling Insert, Parallelogram Shaped, 0.219" thick
Mi Item #04851250
MFR #5873045

Mfr description
5873045 AOMT170508R-EM IN1030 CARBIDE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.88/each

Specifications

Dimensions

  • Corner Radius
    0.031 in
  • Included Angle
    85 °
  • Length  
    0.670 in
  • Thickness  
    0.219 in
  • Width  
    0.421 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiCN
  • Full Insert Style Code
    AOMT170508R-EM IN1030
  • Insert Style
    AOMT
  • Manufacturer Grade
    IN1030
  • Material
    Carbide
  • Shape
    Parallelogram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)