Motion
P1.5IU-A9
Air Compressor - Cast Iron, Portable, Electric Motor, Number of Stages: 1, Not Oilless, 20 gal Tank Capacity, Vertical, 2 hp, 135 psi, 115 V, 5.2 ft³/min
Mi Item #04851280
MFR #P1.5IU-A9
Price$1,651.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Compressor - Cast Iron, Portable, Electric Motor, Number of Stages: 1, Not Oilless, 20 gal Tank Capacity, Vertical, 2 hp, 135 psi, 115 V, 5.2 ft³/min
Mi Item #04851280
MFR #P1.5IU-A9

Mfr description
P1.5IU-A9 COMPRESSOR AIR 20GAL 2HP 115V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,651.13/each

Specifications

Dimensions

  • Length
    22 in
  • Outlet Size
    1/4 in
  • Overall Height
    25 in
  • Overall Width
    23 in
  • Tool Weight
    200 lb

Details

  • Air Pressure
    135 psi
  • Amperage
    15 A
  • Application
    Running air powered tools
  • Compressor Material
    Cast Iron
  • Drive Style
    Belt Drive
  • ECCN
    EAR99
  • Electric Motor Or Gas Engine
    Electric Motor
  • Engine Type
    Emerson
  • Harmonization Code
    8414801685
  • Horsepower
    2 hp
  • Manufacturer Upc Number
    663023061603
  • Maximum Air Flow
    5.2 cfm
  • Number Of Motor Phases
    1
  • Number Of Stages
    1
  • Number of Tanks
    1
  • Oilless Compressor
    Not Oilless
  • Outlet Type
    NPT
  • Portable Or Stationary
    Portable
  • Sound Level
    80 dB(a)
  • Speed
    580 rpm
  • Tank Capacity
    20 gal (US)
  • Tank Configuration
    Vertical
  • Tank Material
    Cast Iron
  • UPC_NO
    67834634014
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)