Motion
285B-S6
Air Impact Wrench - Pistol Grip Handle, Reversible, Variable Speed, #5 Drive Size, 1/2 in Inlet, 900 ft-lbs Torque, 5000 rpm Max Speed
Mi Item #04851286
MFR #285B-S6
Price$1,951.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - Pistol Grip Handle, Reversible, Variable Speed, #5 Drive Size, 1/2 in Inlet, 900 ft-lbs Torque, 5000 rpm Max Speed
Mi Item #04851286
MFR #285B-S6

Mfr description
285B-S6 NO. 5 AIR IMPACT WRENCH 6IN EXT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,951.32/each

Specifications

Dimensions

  • Drive Size
    #5
  • Inlet Size
    1/2 in
  • Overall Length
    20.1 in
  • Tool Weight
    27.8 lb

Details

  • Air Consumption
    37.0 cfm
  • Handle Style
    Pistol Grip
  • Maximum Speed
    5000 rpm
  • Number Of Pieces
    1
  • Ratcheting
    Ratcheting
  • Reversible
    Reversible
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)