Motion
293
Air Impact Wrench - 293, Pistol Handle, Non-Reversible, Not Variable Speed, 1 in Drive Size, 1/2 in Inlet, 2000 ft-lbs Torque, 3500 rpm Max Speed
MI ITEM #04851288
MFR #293
Price$6,585.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 293, Pistol Handle, Non-Reversible, Not Variable Speed, 1 in Drive Size, 1/2 in Inlet, 2000 ft-lbs Torque, 3500 rpm Max Speed
MI ITEM #04851288
MFR #293

Mfr description
293 1IN AIR IMPACT WRENCH 2000 FT-LBS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,585.71/each

Specifications

Dimensions

  • Blows per Minute
    810 bpm
  • Drive Size
    1 in
  • Inlet size
    1/2 in
  • Overall Length
    287 mm
  • Tool Weight
    22.8 lb
  • Torque
    2000 ft-lbs

Details

  • Air Consumption
    64.0 cfm
  • Air Inlet
    1/2 NPT
  • Handle Style
    Pistol
  • Maximum Speed
    3500 rpm
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Non-Ratcheting
  • Reverse Torque
    2000 ft-lbs
  • Reversible
    Non-Reversible
  • Series
    293
  • Variable Speed
    Not Variable Speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)