Motion
3940B1Ti
3900 Sery Impact Wrench - 3900, D-Handle Handle, Non-Reversible, Not Variable Speed, #5 Drive Size, 0.5000 in Inlet, 1650 ft-lbs Torque, 6000 rpm Max Speed
Mi Item #04851290
MFR #3940B1Ti
Price$7,370.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3900 Sery Impact Wrench - 3900, D-Handle Handle, Non-Reversible, Not Variable Speed, #5 Drive Size, 0.5000 in Inlet, 1650 ft-lbs Torque, 6000 rpm Max Speed
Mi Item #04851290
MFR #3940B1Ti

Mfr description
3940B1TI NO. 5 SPLINE AIR IMPACT WRENCH
  • Bronze End-Plate: Thanks to the bronze end-plate, this series is corrosion and wear resistant, which makes it great for outdoor conditions
  • Durability: With a titanium hammer case and metal housing, this tool can withstand even the harshest conditions
  • Variety: With multiple anvil sizes available, you'll be able to find a tool that is right for your application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,370.48/each

Specifications

Dimensions

  • Blows per Minute
    800 bpm
  • Drive Size
    #5
  • Inlet Size
    0.5000 in
  • Overall Length
    13.5000 in
  • Torque
    1650 ft-lbs

Details

  • Air Consumption
    75.0 cfm
  • Air Inlet
    1/2 NPT
  • Handle Style
    D-Handle
  • Impact Rate
    800 bpm
  • Maximum Speed
    6000 rpm
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Non-Ratcheting
  • Reverse Torque
    2500 ft-lbs
  • Reversible
    Non-Reversible
  • Series
    3900
  • Variable Speed
    Not Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)