Motion
3942B1Ti
3900 Sery Impact Wrench - 3900, Pistol Grip Handle, Reversible, Variable Speed, #5 Drive Size, 1/2 in Inlet, 1950 ft-lbs Torque, 5000 rpm Max Speed
Mi Item #04851291
MFR #3942B1Ti
Price$7,900.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3900 Sery Impact Wrench - 3900, Pistol Grip Handle, Reversible, Variable Speed, #5 Drive Size, 1/2 in Inlet, 1950 ft-lbs Torque, 5000 rpm Max Speed
Mi Item #04851291
MFR #3942B1Ti

Mfr description
3942B1TI NO. 5 SPLINE AIR IMPACT
  • Bronze End-Plate: Thanks to the bronze end-plate, this series is corrosion and wear resistant, which makes it great for outdoor conditions
  • Durability: With a titanium hammer case and metal housing, this tool can withstand even the harshest conditions
  • Variety: With multiple anvil sizes available, you'll be able to find a tool that is right for your application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,900.73/each

Specifications

Dimensions

  • Blows per Minute
    850 bpm
  • Drive Size
    #5
  • Inlet Size
    1/2 in
  • Overall Length
    14.3 in
  • Tool Weight
    22.6 lb
  • Torque
    1950 ft-lbs

Details

  • Air Consumption
    95.0 cfm
  • Air Inlet
    1/2 NPT
  • Handle Style
    Pistol Grip
  • Impact Rate
    850 bpm
  • Maximum Speed
    5000 rpm
  • Number Of Pieces
    1
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Ratcheting
  • Reverse Torque
    3252 ft-lbs
  • Reversible
    Reversible
  • Series
    3900
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)