Motion
5RALST6
Air Drill or Driver - Reversible, Pistol Grip Handle, Chuck Size 3/8 in, Horsepower 0.4 hp, 2000 rpm Maximum Speed
Mi Item #04851292
MFR #5RALST6
Price$901.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill or Driver - Reversible, Pistol Grip Handle, Chuck Size 3/8 in, Horsepower 0.4 hp, 2000 rpm Maximum Speed
Mi Item #04851292
MFR #5RALST6

Mfr description
5RALST6 3/8IN AIR DRILL 2000RPM 0.40HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$901.43/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Inlet Size
    1/4 NPTF in
  • Overall Length
    173 mm
  • Tool Weight
    2-1/4 lb

Details

  • Air Consumption
    17 cfm
  • Chuck Style
    Keyless
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Handle Style
    Pistol Grip
  • Horsepower
    0.4 hp
  • Maximum Air Flow
    17 cfm
  • Maximum Speed
    2000 rpm
  • Power Rating
    0.4 hp
  • Reversible
    Reversible
  • Variable Speed
    Variable Speed Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)