Motion
88V85P107
Surface Grinding Wheel - Max 7700 rpm, 0.50 in Inlet, 68.0 cfm, 2.20 hp
Mi Item #04851295
MFR #88V85P107
Price$1,654.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Surface Grinding Wheel - Max 7700 rpm, 0.50 in Inlet, 68.0 cfm, 2.20 hp
Mi Item #04851295
MFR #88V85P107

Mfr description
88V85P107 GRINDER AIR 7" VERTICAL 8500
  • SAFETY: The 88 Pro Series’ lock-out lever, guard and side-handle safety is designed to increase comfort and block sparks and debris
  • DURABILITY: You can count on the 88 Pro Series to withstand chemical spills, repeated drops, and other harsh environments
  • RELIABILITY: Made with you in mind, the 88 Pro Series Vertical Grinders are powerful and built to last.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,654.38/each

Specifications

Dimensions

  • Inlet Size
    0.50 in
  • Weight
    8.60

Details

  • Air Consumption @ Load
    68.0 cfm
  • Horsepower
    2.20 hp
  • Manufacturer Upc Number
    663024013236
  • Maximum Speed
    7700 rpm
  • UPC_NO
    663024013236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)