Motion
95LA3
Digger - 4 in Stroke, 44 mm Bore, 47.0 cfm @ load, 1850 bpm
MI ITEM #04851296
MFR #95LA3
Price$2,592.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digger - 4 in Stroke, 44 mm Bore, 47.0 cfm @ load, 1850 bpm
MI ITEM #04851296
MFR #95LA3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,592.33/each

Specifications

Dimensions

  • Air Inlet Thread Size
    3/8 NPT
  • Blows per Minute
    1850 bpm
  • Bore Size
    44 mm
  • Length
    21.88 in
  • Min Hose Inside Diameter
    1/2 in
  • Stroke
    4 in
  • Tool Weight
    30 lbs

Details

  • Actual Air Consumption
    47.0 cfm @ load
  • Average Air Consumption
    47.0 cfm
  • Manufacturer Upc Number
    663023012711

Overview

Mfr description
95LA3 DIGGER 1 X 4-1/4IN HEX 1850 BPM
  • Weight: With a die cast aluminum handle and housing, the 95 Series is as lightweight (weighing 28 lbs.) as it is powerful, making hard work easy
  • Durability: Built with premium materials, the 95 Series can withstand harsh conditions and repeated drops without affecting its performance
  • Reliability: The 95 Series is equipped with rubber buffer retainers to absorb shock and prolong the life of your tool
  • Productivity: With a 4 inch piston stroke, and a steel cone, these diggers will not let you down
  • Uses: The 95 Series diggers are meant for heavy duty work, from foundation work, to piping, to break demolition

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought