Motion
99V77P107
Vertical Grinder - Max 7700 rpm, 0.50 in Inlet, 84.0 cfm, 3.00 HP
Mi Item #04851298
MFR #99V77P107
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Grinder - Max 7700 rpm, 0.50 in Inlet, 84.0 cfm, 3.00 HP
Mi Item #04851298
MFR #99V77P107

Mfr description
99V77P107 GRINDER VERTICAL 3HP 7" TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Grinding Wheel Diameter
    7 in
  • Inlet Size
    0.50 in
  • Tool Weight
    11.25 lbs

Details

  • Air Consumption @ Load
    84.0 cfm
  • Horsepower
    3.00 HP
  • Material
    Steel
  • Maximum Speed
    7700 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)