Motion
G3X180RG4
G3 Series Die Grinder - Collet Size 1/4 in, 6 mm, Maximum Speed 18000 rpm
Mi Item #04851303
MFR #G3X180RG4
Price$930.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G3 Series Die Grinder - Collet Size 1/4 in, 6 mm, Maximum Speed 18000 rpm
Mi Item #04851303
MFR #G3X180RG4

Mfr description
G3X180RG4 EXT AIR DIE GRINDER 18000RPM
  • Power: The G3 Series Type 1 has a superior power-to-weight ratio you can use to tackle the biggest jobs
  • Reliability: The G3 Series Type 1 Grinder is a handy tool you can count on
  • Comfort: Ergonomic and lightweight, the Type 1 Grinder offers easy handling all day long
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $1,558.94)
USD$930.00/each

Specifications

Dimensions

  • Collet Size
    1/4 in, 6 mm
  • Inlet Size
    3/8 NPT
  • Minimum Hose Size
    1/2 in
  • Overall Length
    14.1000 in
  • Tool Weight
    3.7 lbs

Details

  • Accepts Grinding Wheel
    No
  • Air Consumption @ Load
    55.0 cfm
  • Air Inlet
    3/8 NPT
  • Horsepower
    1.81 hp
  • Manufacturer Upc Number
    663024004128
  • Maximum Speed
    18000 rpm
  • Power Rating
    1.81 hp, 1.35 kW
  • Speed
    18000 rpm
  • Throttle Style
    Lever Throttle
  • UPC_NO
    663024004128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)