Motion
PB35AL8
Pavement Breaker - 6-1/4 in Stroke, 1-3/4 in Bore, 49 cfm @ load, 1250 bpm
Mi Item #04851309
MFR #PB35AL8
Price$1,300.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pavement Breaker - 6-1/4 in Stroke, 1-3/4 in Bore, 49 cfm @ load, 1250 bpm
Mi Item #04851309
MFR #PB35AL8

Mfr description
PB35AL8 PAVEMENT BREAKER 1X4-1/4INHEX
  • Power: The PB Series features a Power-Strok™ piston to deliver a high energy, high power output
  • Durable & Quiet: The PB Series pavement breakers are strong enough for even the toughest jobs, with mufflers to cut back on noise production
  • Uses: The PB35 pavement breakers are ideal for a variety of projects, from bridge deck resurfacing to general demolition. Ideal for lightweight concrete demolition
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $3,110.80)
USD$1,300.00/each

Specifications

Dimensions

  • Air Inlet Thread Size
    3/4 NPT
  • Blows per Minute
    1250 bpm
  • Bore Size
    1-3/4 in
  • Chuck Size
    1 in
  • Inlet Size
    3/4 NPT in
  • Length
    25 in
  • Min Hose Inside Diameter
    3/4 in
  • Overall Length
    25 in
  • Shank Size
    1 x 4-1/4 in
  • Stroke
    6-1/4 in
  • Tool Weight
    40 lbs

Details

  • Actual Air Consumption
    49 cfm @ load
  • Air Consumption
    49 cfm
  • Air Pressure
    90 psi
  • Handle Style
    Pistol Grip
  • Manufacturer Upc Number
    663023014036
  • Number Of Pieces
    1
  • Shank Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)