1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INGERSOLL-RAND
QP1P20S1D
Air Screwdriver - 2000 rpm Maximum Speed
MI ITEM #
04851312
MFR #
QP1P20S1D
Price
$1,946.02
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Screwdrivers
INGERSOLL-RAND QP1P20S1D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INGERSOLL-RAND
QP1P20S1D
Air Screwdriver - 2000 rpm Maximum Speed
MI ITEM #
04851312
MFR #
QP1P20S1D
Mfr description
QP1P20S1D 1/4INHEX PISTOL AIR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,946
.02
/each
Add to Cart
Specifications
Dimensions
Overall Length
8.8000 in, 223 mm
Side to Center
0.6000 in | 15 mm
Details
CFM
16 cfm
Maximum Speed
2000 rpm
Maximum Torque
2.5 N-m, 22.1 lbs
Minimum Torque
0.3 N-m, 3 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items