Motion
SS3J5.5GH-WB
Air Compressor - Cast Iron, Portable, Gas Engine, Number of Stages: 1, Not Oilless, 8 gal Tank Capacity, Horizontal, 5-1/2 hp, 135 psi, 11.8 ft³/min
Mi Item #04851539
MFR #SS3J5.5GH-WB
Price$3,600.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Compressor - Cast Iron, Portable, Gas Engine, Number of Stages: 1, Not Oilless, 8 gal Tank Capacity, Horizontal, 5-1/2 hp, 135 psi, 11.8 ft³/min
Mi Item #04851539
MFR #SS3J5.5GH-WB

Mfr description
SS3J5.5GH-WB COMPRESSOR WHEEL BARROW 5.5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,600.91/each

Specifications

Dimensions

  • Length
    43 in
  • Outlet Size
    3/8 in
  • Overall Height
    25 in
  • Overall Width
    18 in
  • Tool Weight
    175 lb

Details

  • Air Pressure
    135 psi
  • Compressor Material
    Cast Iron
  • Drive Style
    Belt Drive
  • ECCN
    EAR99
  • Electric Motor Or Gas Engine
    Gas Engine
  • Engine Type
    Honda
  • Harmonization Code
    8414801615
  • Horsepower
    5-1/2 hp
  • Manufacturer Upc Number
    663023030753
  • Maximum Air Flow
    11.8 cfm
  • Number Of Stages
    1
  • Number of Tanks
    2
  • Oilless Compressor
    Not Oilless
  • Outlet Type
    NPT
  • Portable Or Stationary
    Portable
  • Sound Level
    76 dB(a)
  • Tank Capacity
    8 gal (US)
  • Tank Configuration
    Horizontal
  • Tank Material
    Cast Iron
  • UPC_NO
    663023030753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)