Motion
SS3L3
Air Compressor - Cast Iron, Portable, Electric Motor, Number of Stages: 1, Not Oilless, 60 gal Tank Capacity, Vertical, 3 hp, 135 psi, 230 V, 11.3 ft³/min
Mi Item #04851540
MFR #SS3L3
Price$2,092.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Compressor - Cast Iron, Portable, Electric Motor, Number of Stages: 1, Not Oilless, 60 gal Tank Capacity, Vertical, 3 hp, 135 psi, 230 V, 11.3 ft³/min
Mi Item #04851540
MFR #SS3L3

Mfr description
SS3L3 COMPRESSOR AIR 60GAL 3HP SINGLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,092.91/each

Specifications

Dimensions

  • Length
    20 in
  • Outlet Size
    3/8 in
  • Overall Height
    66 in
  • Overall Width
    23 in
  • Tool Weight
    300 lb

Details

  • Air Pressure
    135 psi
  • Amperage
    14.7 A
  • Application
    Running air powered tools
  • Compressor Material
    Cast Iron
  • Drive Style
    Belt Drive
  • ECCN
    EAR99
  • Electric Motor Or Gas Engine
    Electric Motor
  • Engine Type
    Emerson
  • Harmonization Code
    8414801615
  • Horsepower
    3 hp
  • Manufacturer Upc Number
    663023030715
  • Maximum Air Flow
    11.3 cfm
  • Number Of Motor Phases
    1
  • Number Of Stages
    1
  • Number of Tanks
    1
  • Oilless Compressor
    Not Oilless
  • Outlet Type
    NPT
  • Portable Or Stationary
    Portable
  • Speed
    1200 rpm
  • Tank Capacity
    60 gal (US)
  • Tank Configuration
    Vertical
  • Tank Material
    Cast Iron
  • UPC_NO
    663023030715
  • Voltage
    230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)