Motion
EH08016 BLACK W/ EMBOSSED LAYLINE

BOSTON IND (DANFOSS)
EH08016 BLACK W/ EMBOSSED LAYLINE

Eaton EH080 Series Industrial Hose Steam;Steam Slayer
Mi Item #04851800
MFR #EH08016 BLACK W/ EMBOSSED LAYLINE
Price$20.81/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
EH08016 BLACK W/ EMBOSSED LAYLINE

Eaton EH080 Series Industrial Hose Steam;Steam Slayer
Mi Item #04851800
MFR #EH08016 BLACK W/ EMBOSSED LAYLINE

Mfr description
EH08016 BLACK W/ EMBOSSED LAYLINE
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.81/ft

Specifications

Dimensions

  • Dash Size
    -16
  • Hose Weight
    43.00 lbs/ft
  • Length
    50.00 ft
  • Minimum Bend Radius
    12 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.63 in
  • Wall Thickness
    0.205 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    2500 psi
  • Color
    Red
  • Compatible Fittings
    EJ Series
  • Construction
    2-ply braid
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    Wire
  • Hose Type
    Steam Hose
  • Inner Tube Material
    Chlorobutyl
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EH08016
  • Manufacturer Upc Number
    639789337177
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    EH080 Series
  • Tube Material
    Chlorobutyl
  • Typical Applications
    Steam hose.
  • UPC_NO
    639789337177
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)