Motion
EH08112
Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 250 psi Working Pressure, Steam Hose Type, Chlorobutyl Tube Material, 50.00 ft Length
MI ITEM #04851802
MFR #EH08112
List Price$14.24/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 250 psi Working Pressure, Steam Hose Type, Chlorobutyl Tube Material, 50.00 ft Length
MI ITEM #04851802
MFR #EH08112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.24/ft for your price

Overview

Mfr description
EH08112 RED W/ YELLOW INK TRANSFER LAYLI
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Steam Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    250 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    2500 psi
  • Inner Tube Material
    Chlorobutyl
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    Wire
  • Color
    Red
  • Minimum Bend Radius
    9.5 in
  • Length
    50.00 ft
  • Wall Thickness
    0.315 in
  • Dash Size
    -12
  • NMFC Number
    70
  • Compatible Fittings
    EJ Series
  • Typical Applications
    Steam hose.
  • Manufacturer Upc Number
    639789337191
  • UPC_NO
    639789337191
  • Manufacturer Catalog
  • Hose Weight
    31.50 lbs/ft
  • Series
    EH081 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    EH08112
  • Max Operating Temperature
    450 °F
  • Tube Material
    Chlorobutyl
  • Abrasion Resistance
    Standard
  • Construction
    2-ply braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text