Motion
EH08412
Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 250 psi Working Pressure, Steam Hose Type, Chlorobutyl Tube Material, 50.00 ft Length
MI ITEM #04851805
MFR #EH08412
Price$12.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 250 psi Working Pressure, Steam Hose Type, Chlorobutyl Tube Material, 50.00 ft Length
MI ITEM #04851805
MFR #EH08412

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.65/ft

Specifications

Dimensions

  • Dash Size
    -12
  • Hose Weight
    31.50 lbs/ft
  • Length
    50.00 ft
  • Minimum Bend Radius
    9.5 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.38 in
  • Wall Thickness
    0.315 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    2500 psi
  • Color
    Black and Red Striped (Barber Pole)
  • Compatible Fittings
    EJ Series
  • Construction
    2-ply braid
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    Wire
  • Hose Type
    Steam Hose
  • Inner Tube Material
    Chlorobutyl
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EH08412
  • Manufacturer Upc Number
    639789337139
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    EH084 Series
  • Tube Material
    Chlorobutyl
  • Typical Applications
    Steam hose.
  • UPC_NO
    639789337139
  • Working Pressure
    250 psi

Overview

Mfr description
EH08412 BLACK/RED STRIPED BARBER POLE
  • Industry leader since 1870|Designed for safety and reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought