Motion
C69315
Pipe Tap - 1686 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 1/8 – 27 Thread Size, NPT
MI ITEM #04851861
MFR #C69315
Your Price$21.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 1686 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 1/8 – 27 Thread Size, NPT
MI ITEM #04851861
MFR #C69315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.83/each(List $25.10)

Overview

Mfr description
C69315 1/8-27NPT 1686 HSS TAPER PIPE SML

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Tap Type
    Straight Flute
  • Number Of Flutes
    4
  • Thread Length
    3/4 in
  • Thread Standard
    NPT
  • Interrupted Thread
    No
  • Extended Shank
    No
  • Coolant Delivery
    External
  • Overall Length
    2-1/8 in
  • Shank Diameter
    0.3125 in
  • Series
    1686
  • Chamfer
    3-1/2
  • Thread Size
    1/8 – 27
  • Flute Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought