Motion
KQB2L12-04S
Push-to-Connect Tube Fitting - 12 mm Compatible Tube Outer Diameter
MI ITEM #04851868
MFR #KQB2L12-04S
List Price$18.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-to-Connect Tube Fitting - 12 mm Compatible Tube Outer Diameter
MI ITEM #04851868
MFR #KQB2L12-04S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.65/each for your price

Overview

Mfr description
KQB2L12-04S FITTING, NICKEL PLATED BRASS
  • Threads: M, R, Rc
  • Compact & light weight
  • Grease-free
  • Applicable tube material: FEP, PFA, nylon, soft nylon, polyurethane, polyolefin
  • Electroless nickel plated (brass parts)
  • This product is not intended for use in potable water systems

Specifications

  • Compatible Tube Outer Diameter
    12 mm
  • ManufacturerName (description attribute)
    SMC
  • Country of Origin
    JP
  • Series
    KQB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought