Specifications
Dimensions
- Bore Diameter63 mm
- Overall Height85 mm
- Overall Length542 mm
- Overall Width85 mm
- Port Size3/8 BSPT
- Rod - Thread SizeM18x1.5 Male Thread
- Rod Size20 mm
- Stroke330 mm
Details
- Additional DetailsSMC's series CA2 is a light weight tie rod air cylinder. Fine end of stroke cushioning adjustment is now possible due to the increase in the air cushion adjustment range. The CA2 can be ordered with rod end or rear pivot brackets. The CA2 is available in a large variety of options that will make them suitable for many different applications. A variety of auto switches are available for mounting, including compact switches and magnetic field resistant switches. The CA2 is available in 40, 50, 63, 80 and 100 bores sizes, and is RoHS compliant.
- Angled Pivot Bracket PlainCA2-B06
- Clevis Mount Detachable Mp2CA2-D06
- Cushion TypeCushion Both Ends
- Cylinder TypeMetric
- Eye Mount - MP4 (Plain)CA2-C06
- Flange Mount - MF1/MF2CA2-F06
- Foot Mounts - MS1CA2-L06
- Locking PositionWithout Locks
- Lube StyleNon-Lube
- Manufacturer Catalog
- Maximum Operating Pressure145 psi
- Minimum Operating Pressure7 psi
- Mounting TypeEye Rear (Detachable), MP4
- Operating Pressure Range7 to 145 psi
- Operating Temperature Range14 to 140 °F
- Options IncludedMagnetic Piston, Switch Ready
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardBSPT
- Product TypeTie Rod Air Cylinders
- Proof Pressure218 psi
- Rod ClevisY-05D
- Rod EyeI-05A
- Rod GenderMale
- Rod NutNT-05
- Rod Thread StandardISO
- Rod TypeSingle Rod
- Seal KitCA2-63Z-PS
- SeriesCA2
- Trunnion Pivot BracketCA2-S06
Overview
Mfr description
CDA2C63-330 CYLINDER, CA2, TIE ROD
- Double acting single rod
- Bore sizes: 40, 50, 63, 80, 100mm
- Options include pivot bracket and/or knuckle joints
- Auto switch capable