Motion
L0161-612
Multipurpose Grease - High Temperature, Bentone, Propylene Carbonate, Quaternary Ammonium Bentonite, Residual Oil, Zinc Oxide Composition, 2 NLGI Grade, 120 cm³
MI ITEM #04851907
MFR #L0161-612
Price$127.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - High Temperature, Bentone, Propylene Carbonate, Quaternary Ammonium Bentonite, Residual Oil, Zinc Oxide Composition, 2 NLGI Grade, 120 cm³
MI ITEM #04851907
MFR #L0161-612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$127.51/each

Specifications

Dimensions

  • Container Size
    120 cm³
  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Composition
    Bentone, Propylene Carbonate, Quaternary Ammonium Bentonite, Residual Oil, Zinc Oxide
  • Temperature Range
    +40 to +400 °F
  • Type
    High Temperature
  • Water Resistance
    Water Resistant

Overview

Mfr description
P0161-612 120CC REFILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought