Specifications
Dimensions
- Container Size120 cm³
- NLGI Grade1
Details
- ApplicationMultipurpose
- CompositionAlkyl Thiadiazole Mixture, Amine Alkylnaphthalenesulfonate, Antimony 0,0-Dipropylphosphorodithionate, Butyl Zimate, Dimethyl Sebacate, Hydroxystearic Acid, Lithium Alkylnaphthalenesulfonate, Lithium Hydroxide Monohydrate, Lithium, Petroleum Hydrocarbon, Polyalphaolefin, Zinc Oxide
- Dropping Point+500 °F
- Temperature Range-40 to +400 °F
- TypeExtreme Pressure
- Water ResistanceWater Resistant
Overview
Mfr description
P0301-412 120CC COMPLETE