Motion
L0301-425
Multipurpose Grease - Extreme Pressure, Alkyl Thiadiazole Mixture, Amine Alkylnaphthalenesulfonate, Antimony 0,0-Dipropylphosphorodithionate, Butyl Zimate, Dimethyl Sebacate, Hydroxystearic Acid, Lithium, Lithium Alkylnaphthalenesulfonate, Lithium Hydroxide Monohydrate, Petroleum Hydrocarbon, Polyalphaolefin, Zinc Oxide Composition, 1 NLGI Grade, 250 cm³
Mi Item #04851909
MFR #L0301-425
Price$315.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Alkyl Thiadiazole Mixture, Amine Alkylnaphthalenesulfonate, Antimony 0,0-Dipropylphosphorodithionate, Butyl Zimate, Dimethyl Sebacate, Hydroxystearic Acid, Lithium, Lithium Alkylnaphthalenesulfonate, Lithium Hydroxide Monohydrate, Petroleum Hydrocarbon, Polyalphaolefin, Zinc Oxide Composition, 1 NLGI Grade, 250 cm³
Mi Item #04851909
MFR #L0301-425

Mfr description
P0301-425 250CC COMPLETE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.88/each

Specifications

Dimensions

  • Container Size
    250 cm³
  • NLGI Grade
    1

Details

  • Application
    Multipurpose
  • Composition
    Alkyl Thiadiazole Mixture, Amine Alkylnaphthalenesulfonate, Antimony 0,0-Dipropylphosphorodithionate, Butyl Zimate, Dimethyl Sebacate, Hydroxystearic Acid, Lithium Alkylnaphthalenesulfonate, Lithium Hydroxide Monohydrate, Lithium, Petroleum Hydrocarbon, Polyalphaolefin, Zinc Oxide
  • Dropping Point
    +500 °F
  • Temperature Range
    -40 to +400 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)