Motion
L0301-625
Multipurpose Grease - Extreme Pressure, Alkyl Thiadiazole Mixture, Amine Alkylnaphthalenesulfonate, Antimony 0,0-Dipropylphosphorodithionate, Butyl Zimate, Dimethyl Sebacate, Hydroxystearic Acid, Lithium, Lithium Alkylnaphthalenesulfonate, Lithium Hydroxide Monohydrate, Petroleum Hydrocarbon, Polyalphaolefin, Zinc Oxide Composition, 1 NLGI Grade, 250 cm³ Size, Water Resistant, -40 to +400 °F
MI ITEM #04851912
MFR #L0301-625
Price$118.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Alkyl Thiadiazole Mixture, Amine Alkylnaphthalenesulfonate, Antimony 0,0-Dipropylphosphorodithionate, Butyl Zimate, Dimethyl Sebacate, Hydroxystearic Acid, Lithium, Lithium Alkylnaphthalenesulfonate, Lithium Hydroxide Monohydrate, Petroleum Hydrocarbon, Polyalphaolefin, Zinc Oxide Composition, 1 NLGI Grade, 250 cm³ Size, Water Resistant, -40 to +400 °F
MI ITEM #04851912
MFR #L0301-625

Mfr description
P0301-625 250CC REFILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.27/each

Specifications

Dimensions

  • Container Size
    250 cm³
  • NLGI Grade
    1

Details

  • Application
    Multipurpose
  • Base Type
    Synthetic Pao
  • Certification
    NSF H1
  • Composition
    Alkyl Thiadiazole Mixture, Amine Alkylnaphthalenesulfonate, Antimony 0,0-Dipropylphosphorodithionate, Butyl Zimate, Dimethyl Sebacate, Hydroxystearic Acid, Lithium Alkylnaphthalenesulfonate, Lithium Hydroxide Monohydrate, Lithium, Petroleum Hydrocarbon, Polyalphaolefin, Zinc Oxide
  • Dropping Point
    +500 °F
  • Grease Thickener
    Lithium Complex
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    H1
  • Oil Type
    Synthetic PAO
  • Series
    SYN-1601
  • Temperature Range
    -40 to +400 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)