Motion
240A11
Stock Bore Sprocket - 240 / 3 in, A Hub, 11 Teeth
MI ITEM #04852013
MFR #240A11
Your Price$892.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 240 / 3 in, A Hub, 11 Teeth
MI ITEM #04852013
MFR #240A11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$892.15/each(List $1,070.58)

Overview

Mfr description
240A11 1-1/2 SB HT

Specifications

  • Chain Number & Pitch
    240 / 3 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    11
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    12.0200 in
  • Caliper Diameter
    8.6650 in
  • Pitch Diameter
    10.6480 in
  • Tooth Width
    1.7380 in
  • Manufacturer Upc Number
    97039313102
  • UPC_NO
    097039313102
  • Weight
    44.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text