Motion
207HMTP05 6B SAE-A 2

BROWNING
207HMTP05 6B SAE-A 2

Shaft Mount Speed Reducer - Reducer Size: 207, 5:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #04852203
MFR #207HMTP05 6B SAE-A 2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
207HMTP05 6B SAE-A 2

Shaft Mount Speed Reducer - Reducer Size: 207, 5:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #04852203
MFR #207HMTP05 6B SAE-A 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    207
  • Housing Dimensions
    14.5 x 12.37 x 16.47 in
  • Housing Height
    16.4700 in
  • Housing Length
    14.5000 in
  • Housing Width
    12.3700 in
  • Manufacturer Reducer Size
    207
  • Maximum Output RPM
    400
  • Maximum Output Size
    2.4375 in
  • Maximum Output Torque
    180.07 in-Lbs @1750 input rpm, 1 HP
  • Nominal Ratio
    5:1
  • Weight
    152.00 lbs

Details

  • Actual Ratio
    5:1
  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    Hydraulic Adapter
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    207HMTP05 6B SAE-A 2
  • Manufacturer Upc Number
    662460541273
  • Output Bore Type
    Tapered Bushing
  • Reduction
    Single
  • Series
    207HMTP
  • Standards Met
    AGMA
  • Torque Arm Kit
    207TAP-H (PE9105) Sold Separately
  • UPC_NO
    662460541273

Overview

Mfr description
207HMTP05 6B SAE-A 2 REDUCER
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
  • Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement.
  • Options & Accessories: Complete range of motor mounts, belt guards, backstops, and screw conveyor drive options.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought