1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J848A
Pipe Wrench - 48 in OAL, Aluminum Material
Mi Item #
04852272
MFR #
J848A
Price
$471.21
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Pipe Wrenches
PROTO TOOLS J848A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J848A
Pipe Wrench - 48 in OAL, Aluminum Material
Mi Item #
04852272
MFR #
J848A
Mfr description
J848A PIPE WRENCH 48" ALUMINUM 6"
Light weight aluminum for less job fatigue
Standard handle lengths with wide gripping surface for increased comfort and one hand operation
Forged steel jaw provides outstanding strength
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$471
.21
/each
Add to Cart
Specifications
Dimensions
Overall Length
48 in
Weight
18.38 lbs
Details
Handle Style
Comfort Grip
Material
Aluminum
UPC_NO
662679996994
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items