Motion
STCR5019-3/8

Stanley-bostitch
STCR5019-3/8

Staple, Staple Style: Crowned, Leg Length: 3/8", For Use With Brand: Stanley-Bostitch
Mi Item #04852354
MFR #STCR5019-3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Stanley-bostitch
STCR5019-3/8

Staple, Staple Style: Crowned, Leg Length: 3/8", For Use With Brand: Stanley-Bostitch
Mi Item #04852354
MFR #STCR5019-3/8

Mfr description
STCR5019-3/8 STAPLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Leg Length
    3/8 in
  • Staple Width
    7/16 in

Details

  • Finish Coating
    Plain
  • For Use With Brand
    Stanley-Bostitch
  • For Use With Model
    4000, 5000, H30-8, JB600, P6C-8, PC1000
  • Gauge
    0.050 x 0.019 in
  • Material
    Stainless Steel
  • Package Quantity
    5000 Per Pack
  • Staple Style
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)