Specifications
Dimensions
- Overall Length14-1/4 in
- Tool Weight2.2 lb
Details
- Capacity168
- Fastener TypeStaple
- For Use WithStaples Sizes 1/4" to 3/8"
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)